200 gm Lubricant (Case of 24)
785 FG 200 gm Lubricant (Case of 24)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No toxic heavy metals
- Ultra-fine particles
- Water and chemical resistant
- Contains no PTFE
- Prevents galling of stainless steel and aluminum assemblies
Documents
Specifications
- Application:
- Beverage, Food, Pharmaceutical
- Collection:
- 785 FG
- Package Quantity:
- Case of 24
- Product Type:
- Lubricant
- Size:
- 200 gm
- Temperature Range:
- -30 to 2200 Deg F (-34 to 1204 Deg C)