This product requires certification to purchase.

1.5 L Compound Sealant in Grey

A.W. Chesterton

ARC 858 1.5 L Compound Sealant in Grey

  • Fast #
  • Part #C085357
  • Item #9986280
  • Manufacturer Part #085357
3.9 out of 5 Customer Rating
Brand image
A.W. Chesterton

ARC 858 1.5 L Compound Sealant in Grey

  • Fast #
  • Part #C085357
  • Item #9986280
  • Manufacturer Part #085357
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Gray Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extremely abrasion resistant
  • High build - single coat applications
  • High adhesive strength
  • 100% solids; no VOCs; no free isocyanates
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1002, ASTM D-2240, ASTM D-4060, ASTM D-4541, ASTM D-638, ASTM D-695, ASTM D-790
Application:
Casings, Dewatering, HVAC, Screws, Tanks, Valves, Ceramic
Collection:
ARC 858
Color Finish Category:
Greys
Color Finish Name:
Gray
Product Type:
Compound Sealant
Size:
1.5 L
Temperature Range:
Up to 320 Deg F