1.5 L Compound Sealant in Brown
ARC IBX1RC 1.5 L Compound Sealant in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Urethane modified formulation?
- Modified rapid cure curing agent
- 100% solids; no VOCs; no free isocyanates
- Surface tolerant formulation
- High ceramic loading level for extended service in severe sliding abrasion
Documents
Specifications
- ASTM:
- ASTM C-307, ASTM C-580, ASTM D-2240, ASTM D-2794, ASTM D-4541, ASTM D-579, ASTM D-638
- Application:
- Fuel Transfer, Slurry, Ceramic
- Collection:
- ARC IBX1RC
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Product Type:
- Compound Sealant
- Size:
- 1.5 L
- Temperature Range:
- Up to 400 Deg F