This product requires certification to purchase.

5 L Compound Sealant in Grey and Blue

A.W. Chesterton

ARC SD4i 5 L Compound Sealant in Grey and Blue

  • Fast #
  • Part #C085367
  • Item #9986285
  • Manufacturer Part #085367
5 out of 5 Customer Rating
Brand image
A.W. Chesterton

ARC SD4i 5 L Compound Sealant in Grey and Blue

  • Fast #
  • Part #C085367
  • Item #9986285
  • Manufacturer Part #085367
5 out of 5 Customer Rating

X Points

Color Finish Name: Gray Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Abrasion resistant surface
  • High gloss, low drag surface
  • High adhesive strength
  • 100% solids; no VOCs; no free isocyanates
  • Low viscosity; thin film, brush, roller and spray applied
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2240, ASTM D-4541, ASTM D-638, ASTM D-790, ASTM D-790
Application:
Deaerators, Fans, HVAC, Pumps, Slurry, Tanks, Ceramic
Collection:
ARC SD4i
Color Finish Category:
Greys
Color Finish Name:
Gray
Product Type:
Compound Sealant
Size:
5 L
Temperature Range:
Up to 248 Deg F