5 L Compound Sealant in Grey and Blue
ARC SD4i 5 L Compound Sealant in Grey and Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Abrasion resistant surface
- High gloss, low drag surface
- High adhesive strength
- 100% solids; no VOCs; no free isocyanates
- Low viscosity; thin film, brush, roller and spray applied
Documents
Specifications
- ASTM:
- ASTM D-2240, ASTM D-4541, ASTM D-638, ASTM D-790, ASTM D-790
- Application:
- Deaerators, Fans, HVAC, Pumps, Slurry, Tanks, Ceramic
- Collection:
- ARC SD4i
- Color Finish Category:
- Greys
- Color Finish Name:
- Blue
- Product Type:
- Compound Sealant
- Size:
- 5 L
- Temperature Range:
- Up to 248 Deg F