800 1/4X540 RL PTFE Gold End Tape
GoldEnd® 800 1/4X540 RL PTFE Gold End Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Seals with 1-1/2 to 2 wraps virtually all chemicals
- Adjustable by 90°, no leakage
- No waste
- Seals tightly and opens easily
- Non-aging, non-hardening
- Chemically-resistant
- Requires fewer wraps
- Resists tearing and breakage
- Won't clog lines
- NSF registered H2 and S2
Documents
Specifications
- Application:
- Plumbing, Chemical, Gas
- Collection:
- GoldEnd®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Light Yellow
- Length:
- 540
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- Size:
- 1/4 in x 540 in
- Temperature Range:
- -400 to 500 Deg F
- Thickness:
- 0.0035 in
- Type:
- CHE805
- UL Listed:
- Yes
- Width:
- 1/4