250 cc Lubricant
Lubri-Cup™ EM Series 250 cc Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Excellent corrosion protection
- High load carrying ability
- Best-in-class water and chemical washout resistance
- QBT quiet bearing technology
- Automatic grease dispensing
- Reduced lubricant consumption
- ?If using 500cc unit with divider block, it's recommended to purchase service packs with lithium batteries
Specifications
- Application:
- Blower, Bottling, Compressors, Conveyors, Electric Motors, Fans, HVAC, Hoists, Mixers, Packaging, Pumps
- Collection:
- Lubri-Cup™ EM Series
- Product Type:
- Lubricant
- Size:
- 250 cc
- Temperature Range:
- 5 to 140 Deg F (-15 to 60 Deg C)