This product requires certification to purchase.

5/8 in. 200 psig 488F PTFE Packing

A.W. Chesterton

MULTI-LON® 5/8 in. 200 psig 488F PTFE Packing

  • Fast #
  • Part #C009285
  • Item #3040981
  • Manufacturer Part #009285
4.2 out of 5 Customer Rating
Brand image
A.W. Chesterton

MULTI-LON® 5/8 in. 200 psig 488F PTFE Packing

  • Fast #
  • Part #C009285
  • Item #3040981
  • Manufacturer Part #009285
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • High chemical resistance
  • Long-wearing for fewer repacks
  • Non-staining????; protects product quality
  • Non-hardening???? for fewer adjustments
  • Non-abrasive????????; less sleeve wear
  • Non-pitting; saves shafts
  • Requires Certification

Specifications

Collection:
MULTI-LON®
Fitting Type:
Packing
Material:
Synthetic Fiber, Rubber, Plastic
Material Type:
PTFE
Maximum Temperature:
488
Pressure - Maximum:
200 psi
Thickness:
5/8 in