Plastic and Synthetic Fiber Pump Packing (10 lb. Box)
Plastic and Synthetic Fiber Pump Packing (10 lb. Box)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High chemical resistance
- Long-wearing for fewer repacks
- Non-staining????; protects product quality
- Non-hardening???? for fewer adjustments
- Non-abrasive????????; less sleeve wear
- Non-pitting; saves shafts
Documents
Specifications
- Diameter - Outside:
- 1 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- PTFE
- Package Quantity:
- 10 lb Box
- Product Type:
- Pump Packing