This product requires certification to purchase.

1-1/2 in. FNPT Curb Stop Valve

A.Y. McDonald

1-1/2 in. FNPT Curb Stop Valve

  • Fast #
  • Part #M76005J
  • Item #4427707
  • Manufacturer Part #5131-312
4.8 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-1/2 in. FNPT Curb Stop Valve

  • Fast #
  • Part #M76005J
  • Item #4427707
  • Manufacturer Part #5131-312
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • PTFE coated brass ball
  • Rated for 150 psig water pressure with cast directional arrow
  • Blow out proof EPDM port seals
  • Joint sealed with an EPDM O-ring and thread locker
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Inlet Service Size
1-1/2 in
Length
4-22/25 in
Pressure Class
150#
Valve Size
1-1/2 in
Characteristics & Features
Material
Brass
OutletMeter Size
1-1/2 in
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C800
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UPC
053565626550