This product requires certification to purchase.

1-1/2 in. Meter Flange Angle Valve Light Weight

A.Y. McDonald

1-1/2 in. Meter Flange Angle Valve Light Weight

  • Fast #
  • Part #M74602BJ
  • Item #2884386
  • Manufacturer Part #5149-065
3.6 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-1/2 in. Meter Flange Angle Valve Light Weight

  • Fast #
  • Part #M74602BJ
  • Item #2884386
  • Manufacturer Part #5149-065
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Angle ball valve operating head rotates 90 degree open to close
  • Angle meter ball valves are non-directional
  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and threaded locker
  • Potable water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C800
End Connection 1:
Flare
End Connection 2:
Flanged
End Connections:
Flare x Flanged
Inlet Service Size:
1-1/2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1-1/2
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Type:
M74602BJ
UPC:
053565368023
Valve Size:
1-1/2 in
Weight:
8.4