1-1/2 in. Meter Flanged x FNPT Ductile Iron Flange Kit
1-1/2 in. Meter Flanged x FNPT Ductile Iron Flange Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 2 ductile iron oval meter flanges x FNPT with two bolt holes
- 2 EPDM “drop in” rubber gasket
- 4 zinc plated 5/8 in. - 11 - 2-1/2 hex bolts and nuts
- Ductile iron oval meter flange sold in “kit” only
- Gaskets only must be ordered in increments of 10
- Bolt and nut kit includes 2 zinc plated hex bolts and nuts
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Coating:
- Zinc Plated
- End Connection 1:
- Meter Flanged
- End Connection 2:
- FNPT
- End Connections:
- Meter Flanged x FNPT
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Product Type:
- Flange Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565413556