1-1/2 x 15 in. FNPT Brass Straight Meter Setter
1-1/2 x 15 in. FNPT Brass Straight Meter Setter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to provide proper meter spacing for ease of installation
- Padlock wings standard on all valves
- Potable water
- 15 in meter height
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 372
- AWWA:
- AWWA C-800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- Flanged
- End Connection 4:
- Flanged
- End Connections:
- FPT x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Size 4:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Height:
- 15 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565645889