This product requires certification to purchase.

1-1/4 in. Arch Style Curb Box Coupling

A.Y. McDonald

1-1/4 in. Arch Style Curb Box Coupling

  • Fast #
  • Part #M5604RC
  • Item #4456025
  • Manufacturer Part #4772-303
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-1/4 in. Arch Style Curb Box Coupling

  • Fast #
  • Part #M5604RC
  • Item #4456025
  • Manufacturer Part #4772-303
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coated with black dipped
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1-1/4 in
Height:
6 in
Length:
1-1/4 in
Material:
Cast Iron
Product Type:
Coupling
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565443560