1-1/4 in. Bronze 2 psig FNPT Lever Handle Plug Valve
1-1/4 in. Bronze 2 psig FNPT Lever Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Natural and LP gas only for use indoors on house piping system between the meter outlet and the inlet connection of the gas appliance
- Flat tee head with check
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 3-47/50 in
- Length:
- 3-11/50 in
- Material:
- Bronze
- Origin:
- Domestic
- Pressure Class:
- 2#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Propane Gas, Water
- UPC:
- 053565093994
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/4 in
- Valve Type:
- Plug Valve