1-1/4 in. Cotter Pin
1-1/4 in. Cotter Pin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25
- Brand Model Compatibility:
- Brass Valve and 1-1/2 in Shut-Off Rods
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron, Brass
- Product Type:
- Cotter Pin
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565244464