This product requires certification to purchase.

1-1/4 in. CTS Compression Brass Ball Valve Curb Stop

A.Y. McDonald

1-1/4 in. CTS Compression Brass Ball Valve Curb Stop

  • Fast #
  • Part #M7610422HGH
  • Item #4427743
  • Manufacturer Part #5143-109
4.8 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-1/4 in. CTS Compression Brass Ball Valve Curb Stop

  • Fast #
  • Part #M7610422HGH
  • Item #4427743
  • Manufacturer Part #5143-109
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Type:
Stop
Inlet Service Size:
1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber, Plastic
Material Type:
EPDM, PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
1-1/4 in
Pressure - Maximum:
300 psig
Pressure Class:
300#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565615004