This product requires certification to purchase.

1-1/4 in. CTS Compression x MIP Brass Straight Coupling

A.Y. McDonald

1-1/4 in. CTS Compression x MIP Brass Straight Coupling

  • Fast #
  • Part #M74753TH
  • Item #3764619
  • Manufacturer Part #5130-198
3.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-1/4 in. CTS Compression x MIP Brass Straight Coupling

  • Fast #
  • Part #M74753TH
  • Item #3764619
  • Manufacturer Part #5130-198
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
MIPS
End Connections:
Compression x MIPS
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565469300