This product requires certification to purchase.

1-1/4 in. Flared Brass Ball Valve Curb Stop Minneapolis Pattern

A.Y. McDonald

1-1/4 in. Flared Brass Ball Valve Curb Stop Minneapolis Pattern

  • Fast #
  • Part #M76104H
  • Item #5119053
  • Manufacturer Part #5142-360
3.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-1/4 in. Flared Brass Ball Valve Curb Stop Minneapolis Pattern

  • Fast #
  • Part #M76104H
  • Item #5119053
  • Manufacturer Part #5142-360
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Inlet Service Size:
1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1-1/4 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565693491