This product requires certification to purchase.

1-1/4 in. Hub 330# Water Service Meter Bar

A.Y. McDonald

1-1/4 in. Hub 330# Water Service Meter Bar

  • Fast #
  • Part #M4824206
  • Item #7826775
  • Manufacturer Part #4824-206
3.9 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-1/4 in. Hub 330# Water Service Meter Bar

  • Fast #
  • Part #M4824206
  • Item #7826775
  • Manufacturer Part #4824-206
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
NSF Certified:
No
Product Type:
Meter Bar
UPC:
053565451763