1 cc x pe grip ball corp ay
1 cc x pe grip ball corp ay
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Grip Joint
- End Connections:
- Grip Joint
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Type:
- M74701B3GG
- UPC:
- 053565604220
- Valve Size:
- 1 in