This product requires certification to purchase.

1 hp Jet Pump Shallow Well

A.Y. McDonald

1 hp Jet Pump Shallow Well

  • Fast #
  • Part #M6156127
  • Item #7542572
  • Manufacturer Part #6156-127
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 hp Jet Pump Shallow Well

  • Fast #
  • Part #M6156127
  • Item #7542572
  • Manufacturer Part #6156-127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Flow Rate:
27 gpm
Horsepower:
1 hp
Material:
Stainless Steel
Material Type:
304
UPC:
053565737867
Volts:
240V