This product requires certification to purchase.

1 in Brass Compression x Yoke Meter Angle Ball Valve

A.Y. McDonald

1 in Brass Compression x Yoke Meter Angle Ball Valve

  • Fast #
  • Part #M74602Y3G1X04
  • Item #10263033
  • Manufacturer Part #5192-130
3.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in Brass Compression x Yoke Meter Angle Ball Valve

  • Fast #
  • Part #M74602Y3G1X04
  • Item #10263033
  • Manufacturer Part #5192-130
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Compression
End Connection 2:
Yoke
End Connections:
Compression x Yoke
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of CALIFORNIA to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
UPC:
053565623993
Valve Size:
1 in
Valve Type:
Meter Angle Ball Valve