This product requires certification to purchase.

1 in. Angle Stop Ball Meter Valve Lead Free

A.Y. McDonald

1 in. Angle Stop Ball Meter Valve Lead Free

  • Fast #
  • Part #M74642B22G
  • Item #4427944
  • Manufacturer Part #5149-008
4.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. Angle Stop Ball Meter Valve Lead Free

  • Fast #
  • Part #M74642B22G
  • Item #4427944
  • Manufacturer Part #5149-008
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • Insert stiffeners required on all flexible plastic connections
  • Potable water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B584, ASTM B62
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Meter Swivel Nut
End Connections:
Compression x Meter Swivel Nut
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565544588
Valve Size:
3/4 in
Weight:
2.3 lb