1 in. Brass Sweat Full Port Ball Valve With Drain
1 in. Brass Sweat Full Port Ball Valve With Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for reliable performance in ball valves applications; LF 1 ANG SERV VLV W/YOKE.
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Recommended Valve Application:
- Water
- Type:
- M72033SG
- UPC:
- 053565545721
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.0555 lb