1 in. CC x Compression Brass Ball Corp Valve
1 in. CC x Compression Brass Ball Corp Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PTFE coated brass ball rotates 360 degree
- Blow out proof EPDM port seals
- End piece joint sealed with an EPDM O-ring and thread locker
- Insert stiffeners required on all flexible plastic connections
- Potable water
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Compression
- End Connections:
- CC x Compression
- Inlet Service Size:
- 1
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-10/27
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565346595
- Valve Size:
- 1 in
- Weight:
- 2.35