This product requires certification to purchase.

1 in. CTS Compression x Meter 175 psi Brass Check Valve

A.Y. McDonald

1 in. CTS Compression x Meter 175 psi Brass Check Valve

  • Fast #
  • Part #M7024HQ54
  • Item #7057135
  • Manufacturer Part #5182-402
4.5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. CTS Compression x Meter 175 psi Brass Check Valve

  • Fast #
  • Part #M7024HQ54
  • Item #7057135
  • Manufacturer Part #5182-402
4.5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rated for 175 PSIG water pressure
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1024, ANSI 372, ANSI 61, ANSI C800
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Meter
End Connections:
Compression x Meter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
053565633978
Valve Body Material:
Brass
Valve Size:
1 in
Valve Type:
Check Valve
Weight:
2.9 lb