This product requires certification to purchase.

1 in. CTS Compression x Meter Brass Angle Ball Valve

A.Y. McDonald

1 in. CTS Compression x Meter Brass Angle Ball Valve

  • Fast #
  • Part #M74602B22GFF
  • Item #4272618
  • Manufacturer Part #5149-059
3.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. CTS Compression x Meter Brass Angle Ball Valve

  • Fast #
  • Part #M74602B22GFF
  • Item #4272618
  • Manufacturer Part #5149-059
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Angle ball valve operating head rotates 90 degree open to close
  • Angle meter ball valves are non-directional
  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and threaded locker
  • Insert stiffeners required on all flexible plastic connections
  • Potable water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Meter Swivel Nut
End Connections:
Compression x Meter Swivel Nut x Meter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
UPC:
053565471020
Valve Size:
1 in x 3/4 in
Weight:
2.19 lb