This product requires certification to purchase.

1 in. CTS Gasket Assembly

A.Y. McDonald

1 in. CTS Gasket Assembly

  • Fast #
  • Part #M4700QGAG
  • Item #2169763
  • Manufacturer Part #4182-161
4.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. CTS Gasket Assembly

  • Fast #
  • Part #M4700QGAG
  • Item #2169763
  • Manufacturer Part #4182-161
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Gasket, Straight
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
AWWA
AWWA C-800
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Gasket Assembly
UPC
053565298399