This product requires certification to purchase.

1 in. CTS x Meter Brass Angle Ball Valve

A.Y. McDonald

1 in. CTS x Meter Brass Angle Ball Valve

  • Fast #
  • Part #M74602BYQGFK
  • Item #4518239
  • Manufacturer Part #5182-138
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. CTS x Meter Brass Angle Ball Valve

  • Fast #
  • Part #M74602BYQGFK
  • Item #4518239
  • Manufacturer Part #5182-138
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Angle yoke ball valves include a meter star nut for connection to iron yoke bars and a wide variety of inlet/outlet configurations
  • Valves come standard with 90 degree “open to close” operating head and are non-directional with lock wing
  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and threaded locker
  • Insert stiffeners required on all flexible plastic connections
  • Potable water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Yoke Star Nut
End Connections:
Compression x Yoke Star Nut
Inlet Service Size:
1
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
5/8
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565567280
Valve Size:
3/4 in
Weight:
2.336