This product requires certification to purchase.

1 in. FNPT Cast Iron Meter Bar

A.Y. McDonald

1 in. FNPT Cast Iron Meter Bar

  • Fast #
  • Part #M6604FG
  • Item #7055078
  • Manufacturer Part #4822-121
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. FNPT Cast Iron Meter Bar

  • Fast #
  • Part #M6604FG
  • Item #7055078
  • Manufacturer Part #4822-121
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Length:
6-1/2 in
Material:
Cast Iron
NSF Certified:
No
Product Type:
Meter Bar
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565116778