This product requires certification to purchase.

1 in. IPS Compression x FIP Brass Curb Stop

A.Y. McDonald

1 in. IPS Compression x FIP Brass Curb Stop

  • Fast #
  • Part #M761023QG
  • Item #4424315
  • Manufacturer Part #5182-227
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. IPS Compression x FIP Brass Curb Stop

  • Fast #
  • Part #M761023QG
  • Item #4424315
  • Manufacturer Part #5182-227
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
FIPS
End Connections:
Compression x FIPS
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
1 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565616070