1 in. Meter Idler Lead Free
1 in. Meter Idler Lead Free
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Designed to provide proper meter spacing for ease of installation
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Male Meter Threaded
- End Connection 2:
- Male Meter Threaded
- End Connections:
- Male Meter Threaded
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-3/4
- Material:
- Copper, Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Meter Bar
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Type:
- Meter
- UPC:
- 053565550602