This product requires certification to purchase.

1 in. MIP x CTS Compression Brass Ball Valve Corporation Stop

A.Y. McDonald

1 in. MIP x CTS Compression Brass Ball Valve Corporation Stop

  • Fast #
  • Part #M74704BQG
  • Item #3765087
  • Manufacturer Part #5182-050
3.3 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. MIP x CTS Compression Brass Ball Valve Corporation Stop

  • Fast #
  • Part #M74704BQG
  • Item #3765087
  • Manufacturer Part #5182-050
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • Insert stiffeners required on all flexible plastic connections
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-10/27 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565383545
Valve Size:
1 in
Weight:
2.403 lb