This product requires certification to purchase.

1 in. MIP x PEP Compression Polyethylene Pipe Compression Corporation Stop

A.Y. McDonald

1 in. MIP x PEP Compression Polyethylene Pipe Compression Corporation Stop

  • Fast #
  • Part #M7470433G
  • Item #3765051
  • Manufacturer Part #5142-118
3.4 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. MIP x PEP Compression Polyethylene Pipe Compression Corporation Stop

  • Fast #
  • Part #M7470433G
  • Item #3765051
  • Manufacturer Part #5142-118
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MIPS
End Connection 2:
Pack Joint
End Connections:
MIPS x Pack Joint
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
1 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565489889