1 in. MNPT End Connector for Series 40 C-Style Meter Insetter
1 in. MNPT End Connector for Series 40 C-Style Meter Insetter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- End Connection for "C" Style Series 40 Insetters
- Use to adapt to inlet and outlet plumbing
- Provides a 1" MNPT connection
- AY McDonald Model # 5149-245
- AWWA C800, ANSI C800, ASTM B-584, ASTM B-62 and ASTM B-75
- Lead Free
- NSF 61 & 372
- 2 required, Sold per each
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C800
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Type:
- M7404M4G
- UPC:
- 053565658346