This product requires certification to purchase.

1 in. Nut and Gasket Assembly

A.Y. McDonald

1 in. Nut and Gasket Assembly

  • Fast #
  • Part #M4700QG
  • Item #3105748
  • Manufacturer Part #4182-156
4.5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. Nut and Gasket Assembly

  • Fast #
  • Part #M4700QG
  • Item #3105748
  • Manufacturer Part #4182-156
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Brass
Product Type:
Gasket Assembly
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565298313