1 x 1-1/4 in. Copper Flare x Copper Female Flare Reducing Brass Adapter
1 x 1-1/4 in. Copper Flare x Copper Female Flare Reducing Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C-800, ANSI 61, ANSI 372
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic