1 x 12 in. Male Meter Horizontal Resetter with Angle Ball Valve Lead Free
1 x 12 in. Male Meter Horizontal Resetter with Angle Ball Valve Lead Free
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use a resitter to raise the meter to grade without having to dig up and raise the entire water service
- Angle stop ball valves feature lock wings
- Alternate sizes and configurations available
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C800
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Height:
- 12
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565642970