This product requires certification to purchase.

1 x 12 in. Meter Resetter Lead Free

A.Y. McDonald

1 x 12 in. Meter Resetter Lead Free

  • Fast #
  • Part #M718412WD
  • Item #3764812
  • Manufacturer Part #5140-217
4.8 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 x 12 in. Meter Resetter Lead Free

  • Fast #
  • Part #M718412WD
  • Item #3764812
  • Manufacturer Part #5140-217
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use a resitter to raise the meter to grade without having to dig up and raise the entire water service
  • Angle stop ball valves feature lock wings
  • Alternate sizes and configurations available
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C800
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565403472