This product requires certification to purchase.

1 x 3/4 in. CTS x MNPT U?Branch

A.Y. McDonald

1 x 3/4 in. CTS x MNPT U?Branch

  • Fast #
  • Part #M708UQMGFV
  • Item #4500900
  • Manufacturer Part #5182-442
3.5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 x 3/4 in. CTS x MNPT U?Branch

  • Fast #
  • Part #M708UQMGFV
  • Item #4500900
  • Manufacturer Part #5182-442
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connection 2:
MIPS
End Connection 3:
Compression
End Connections:
Compression x MIPS x Compression
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565593456