1 x 3/4 in. Flared x MNPT Reducing Brass Adapter
1 x 3/4 in. Flared x MNPT Reducing Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Designed for reliable performance in brass adapters, connectors & inserts applications; LF 1X3/4 FLR X MNPT STRT COUP.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C-800, ANSI 61, ANSI 372
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Flare
- End Connection 2:
- MNPT
- End Connections:
- Flare x MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- UPC:
- 053565538778