1 x 3/4 in. Q CTS Compression x Female Flared Brass Reducing Coupling

You last purchased this on
 
A.Y. McDonald

1 x 3/4 in. Q CTS Compression x Female Flared Brass Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 x 3/4 in. Q CTS Compression x Female Flared Brass Reducing Coupling

  • Fast #
  • Part #M74755QGF
  • Item #4424413
  • Manufacturer Part #5182-273
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducing, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Origin:
Domestic