This product requires certification to purchase.

1 x 3/4 x 3/4 in. PVC Compression x MNPT Water Service Brass U Branch with Valve

A.Y. McDonald

1 x 3/4 x 3/4 in. PVC Compression x MNPT Water Service Brass U Branch with Valve

  • Fast #
  • Part #M709U2AWGF712
  • Item #4738045
  • Manufacturer Part #5142-159
4.8 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 x 3/4 x 3/4 in. PVC Compression x MNPT Water Service Brass U Branch with Valve

  • Fast #
  • Part #M709U2AWGF712
  • Item #4738045
  • Manufacturer Part #5142-159
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Large wrench flats provided for proper installation
  • EPDM rubber gasket
  • Locking
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Meter Swivel Nut
End Connection 3:
Meter Swivel Nut
End Connections:
Compression x Meter Swivel Nut x Meter Swivel Nut
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565593340