This product requires certification to purchase.

10 ft. Less Rod Arch Pattern Curb Box

A.Y. McDonald

10 ft. Less Rod Arch Pattern Curb Box

  • Fast #
  • Part #M560410
  • Item #536860
  • Manufacturer Part #4516-112
4.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

10 ft. Less Rod Arch Pattern Curb Box

  • Fast #
  • Part #M560410
  • Item #536860
  • Manufacturer Part #4516-112
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Specifications

ASTM:
ASTM B-584, ASTM B-62
Length:
10
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565106755