1-1/4 in. Brass 25 psig FNPT Gear Operator Plug Valve
10554 1-1/4 in. Brass 25 psig FNPT Gear Operator Plug Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- Collection:
- 10554
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Length:
- 3-11/50
- Material:
- Brass
- Pressure - Maximum:
- 25 psig
- Pressure Class:
- 2#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- UPC:
- 053565090757
- Valve Operator:
- Gear Operator
- Valve Size:
- 1-1/4 in
- Valve Type:
- Plug Valve