This product requires certification to purchase.

1/2 in. Bronze 25 psi Plug Valve

A.Y. McDonald

10554 1/2 in. Bronze 25 psi Plug Valve

  • Fast #
  • Part #M10554D
  • Item #7217558
  • Manufacturer Part #4210-162
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

10554 1/2 in. Bronze 25 psi Plug Valve

  • Fast #
  • Part #M10554D
  • Item #7217558
  • Manufacturer Part #4210-162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
10554
Height:
2-37/50
Length:
2-7/50
Material:
Bronze
Pressure - Maximum:
25 psi
Pressure Class:
2#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas, Indoor
UPC:
053565090726
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Plug Valve