1/2 in. Brass 5 psig FNPT Lever Handle Plug Valve
10598 1/2 in. Brass 5 psig FNPT Lever Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Gas plug valves are not intended for use with potable water
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126
- Collection:
- 10598
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Brass
- Pressure - Maximum:
- 5 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas
- UPC:
- 053565097954
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Plug Valve