This product requires certification to purchase.

1 in. Brass 2 psig FNPT Lever Handle Plug Valve

A.Y. McDonald

10598 1 in. Brass 2 psig FNPT Lever Handle Plug Valve

  • Fast #
  • Part #M10598G
  • Item #104836
  • Manufacturer Part #4212-122
4.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

10598 1 in. Brass 2 psig FNPT Lever Handle Plug Valve

  • Fast #
  • Part #M10598G
  • Item #104836
  • Manufacturer Part #4212-122
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Gas plug valves are not intended for use with potable water
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B16.33
ASTM:
ASTM A-126
Collection:
10598
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Material:
Brass
Pressure - Maximum:
2 psig
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas
UPC:
053565093949
Valve Operator:
Lever Handle
Valve Size:
1 in
Valve Type:
Plug Valve