3/4 in. Brass 5 psig FNPT Lever Handle Plug Valve
10598 3/4 in. Brass 5 psig FNPT Lever Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Natural and LP gas only for use indoors on house piping system between the meter outlet and the inlet connection of the gas appliance
- Square head with check
- 5 psig
- CSA certified
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126
- Collection:
- 10598
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Brass
- Pressure - Maximum:
- 5 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas
- UPC:
- 053565097985
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Plug Valve